Shop REVALVED

Male Pipe Branch Cross, .5 in Male NPTF x .5 in Female NPTF x .5 in Female NPTF x .5 in Female

  • Mfr # 56558888
  • Zoro # G125085637

product price: 
$
14.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56558888
Zoro #
G125085637
UPC #
-
Country of Origin
China

Description

Male Pipe Branch Cross, .5 in Male NPTF x .5 in Female NPTF x .5 in Female NPTF x .5 in Female NPTF, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Size 3: .5 in Connection Size 4: .5 in Connection Type: MPT|FPT|FPT|FPT Connection Type 1: Male NPTF Connection Type 2: Female NPTF Connection Type 3: Female NPTF Connection Type 4: Female NPTF Fitting Type: Cross Material: Steel Operating Temperature: 375 degrees farenheit Series: 5652 Thread Size 1: .5 - 14 Thread Size 2: .5 - 14 Thread Size 3: .5 - 14 Thread Size 4: .5 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.