Metric Hex Head Plug, M08 Male Metric, Steel

  • Mfr # 8555-P-08
  • Zoro # G625084772
product price: 
$
1.35
/ea
Sold in multiples of 10 for $13.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8555-P-08
Zoro #
G625084772
UPC #
-
Country of Origin
China

Description

Metric Hex Head Plug, M08 Male Metric, Steel Connection Size: M08 Connection Type: Male Metric Fitting Type: Plug Material: Steel Operating Temperature: 375 degrees farenheit Series: 8555-P Thread Size: M08 x 1

Ratings & reviews