Shop REVALVED
Create Account
Mold Coolant QD Female Pipe Plug, .25 in Body x .375 in Female NPT, Steel
- Mfr # 29905
- Zoro # G425084392
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29905
- Zoro #
- G425084392
- UPC #
- -
- Country of Origin
- China
Description
Mold Coolant QD Female Pipe Plug, .25 in Body x .375 in Female NPT, Steel Connection Size 1: .25 in Connection Size 2: .375 in Connection Type: Plug|FNPT Connection Type 1: Plug Connection Type 2: Female NPT Fitting Type: Plug For Use With: Hydraulics, Mold Coolant Hex Size: 0.75 in Length: 1.20 in Material: Steel Maximum Operating Pressure: 200 psi Operating Temperature: -90 to 400 deg F Thread Size: .375 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.