Shop REVALVED
Create Account
Mold Coolant QD Male Pipe Plug, .25 in Body x .25 in Male NPT, Brass
- Mfr # 29901
- Zoro # G225084141
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29901
- Zoro #
- G225084141
- UPC #
- -
- Country of Origin
- China
Description
Mold Coolant QD Male Pipe Plug, .25 in Body x .25 in Male NPT,Brass Application: For connecting coolant lines to molds and dies on injection molding machinery in the plastics and die casting industries. Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: Plug|MNPT Connection Type 1: Plug Connection Type 2: Male NPT Fitting Type: Plug For Use With: Hydraulics, Mold Coolant Hex Size: 0.55 in Length: 1.13 in Material: Brass Maximum Operating Pressure: 200 psi Operating Temperature: -90 to 400 deg F Thread Size: .25 - 18 Standard Approvals: ASA, ASME Compliant, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.