Shop REVALVED
Create Account
Pipe Branch Tee, 1 in Male NPTF x 1 in Male NPTF x 1 in Female NPTF, Steel
- Mfr # 560116
- Zoro # G625085427
product price:Â
$
77.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560116
- Zoro #
- G625085427
- UPC #
- -
- Country of Origin
- China
Description
Pipe Branch Tee, 1 in Male NPTF x 1 in Male NPTF x 1 in Female NPTF, Steel Connection Size 1: 1 in Connection Size 2: 1 in Connection Size 3: 1 in Connection Type: MPT|MPT|FPT Connection Type 1: Male NPTF Connection Type 2: Male NPTF Connection Type 3: Female NPTF Fitting Type: Tee Material: Steel Maximum Operating Pressure: 2000 psi Operating Temperature: 375 degrees farenheit Series: 5601 Thread Size 1: 1 - 11.5 Thread Size 2: 1 - 11.5 Thread Size 3: 1 - 11.5 Standard Approvals: SAE 140427
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.