Shop REVALVED

Pipe Swivel Branch Tee, .25 in Female NPTF x .25 in Female NPSM Swivel x .25 in Female NPSM Swivel

  • Mfr # 160244
  • Zoro # G525084766

product price: 
$
2.05
/ea
Sold in multiples of 5 for $10.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
160244
Zoro #
G525084766
UPC #
-
Country of Origin
China

Description

Pipe Swivel Branch Tee, .25 in Female NPTF x .25 in Female NPSM Swivel x .25 in Female NPSM Swivel, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: FPT|FNPSM|FNPSM Connection Type 1: Female NPTF Connection Type 2: Female NPSM Swivel Connection Type 3: Female NPSM Swivel Fitting Type: Tee Material: Steel Series: 1602 Thread Size 1: .25 - 18 Thread Size 2: .25 - 18 Thread Size 3: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.