Shop REVALVED
Create Account
Plug, .625 in 37 deg JIC Flared, Steel
- Mfr # 240810
- Zoro # G625084604
product price:Â
$
3.79
/ea
Sold in multiples of 5 for
$18.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240810
- Zoro #
- G625084604
- UPC #
- -
- Country of Origin
- China
Description
Plug, .625 in 37 deg JIC Flared, Steel Connection Size 1: .625 in Connection Type: JIC Connection Type 1: 37 deg JIC Flared Fitting Type: Plug Material: Steel Material Construction: Steel Maximum Operating Pressure: 3500 psi Operating Temperature: 375 deg F Thread Size: .875-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.