Reducer, .75 in Female O-Ring Face Seal Swivel x .5 in Male O-Ring Face Seal, Steel
- Mfr # FSO2406128
- Zoro # G625085205
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSO2406128
- Zoro #
- G625085205
- UPC #
- -
- Country of Origin
- China
Description
Reducer, .75 in Female O-Ring Face Seal Swivel x .5 in Male O-Ring Face Seal, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: FORFS Swivel|MORFS Connection Type 1: Female O-Ring Face Seal Swivel Connection Type 2: Male O-Ring Face Seal Dimensions: 1.09 in L Fitting Type: Reducer Material: Steel Operating Temperature: 375 deg F Series: FS2406 Thread Size 1: 1-.1875-12 Thread Size 2: 1.1875-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.