Reducer Bushing, .25 in Male BSPP x .25 in Female BSPP, Steel

  • Mfr # 9023-04-04
  • Zoro # G025082866
product price: 
$
4.29
/ea
Sold in multiples of 5 for $21.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9023-04-04
Zoro #
G025082866
UPC #
-
Country of Origin
China

Description

Reducer Bushing, .25 in Male BSPP x .25 in Female BSPP, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MBSPP|FBSPP Connection Type 1: Male BSPP Connection Type 2: Female BSPP Fitting Type: Adapter Material: Steel Series: 9023 Thread Size 1: .25-19 Thread Size 2: .25-19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.