Reducer/Expander, .75 in Male O-Ring Boss x .625 in Female O-Ring Boss, Steel

  • Mfr # 6410O1210
  • Zoro # G625084253
product price: 
$
24.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410O1210
Zoro #
G625084253
UPC #
-
Country of Origin
China

Description

Reducer/Expander, .75 in Male O-Ring Boss x .625 in Female O-Ring Boss, Steel Connection Size 1: .75 in Connection Size 2: .625 in Connection Type: MORB|FORB Connection Type 1: Male O-Ring Boss Connection Type 2: Female O-Ring Boss Fitting Type: Reducer Material: Steel Operating Temperature: 375 degrees farenheit Series: 6410 Thread Size 1: 1.0625 - 12 Thread Size 2: .875 - 14

Ratings & reviews