Rigid Adapter, .375 in Male JIC x .375 in Female BSPP, Steel

  • Mfr # 7003-06-06
  • Zoro # G925085141
product price: 
$
2.85
/ea
Sold in multiples of 5 for $14.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7003-06-06
Zoro #
G925085141
UPC #
-
Country of Origin
China

Description

Rigid Adapter, .375 in Male JIC x .375 in Female BSPP, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MJIC|FBSPP Connection Type 1: Male JIC Connection Type 2: Female BSPP Fitting Type: Adapter Material: Steel Series: 7003 Thread Size 1: .5625-18 Thread Size 2: .375-19

Ratings & reviews