Rigid Adapter, .5 in Male JIC x .5 in Female BSPP, Steel

  • Mfr # 7003-08-08
  • Zoro # G325082917
product price: 
$
4.49
/ea
Sold in multiples of 5 for $22.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7003-08-08
Zoro #
G325082917
UPC #
-
Country of Origin
China

Description

Rigid Adapter, .5 in Male JIC x .5 in Female BSPP, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: MJIC|FBSPP Connection Type 1: Male JIC Connection Type 2: Female BSPP Fitting Type: Adapter Material: Steel Series: 7003 Thread Size 1: .75-16 Thread Size 2: .5-14

Ratings & reviews