Shop REVALVED
Create Account
Run Tee, .375 in Male NPTF x .375 in Female NPTF x .375 in Male NPTF, Steel
- Mfr # 560366
- Zoro # G225083045
product price:Â
$
4.69
/ea
Sold in multiples of 5 for
$23.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560366
- Zoro #
- G225083045
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, .375 in Male NPTF x .375 in Female NPTF x .375 in Male NPTF, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Size 3: .375 in Connection Type: MPT|FPT|MPT Connection Type 1: Male NPTF Connection Type 2: Female NPTF Connection Type 3: Male NPTF Fitting Type: Tee Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 degrees farenheit Series: 5603 Thread Size 1: .375 - 18 Thread Size 2: .375 - 18 Thread Size 3: .375 - 18 Standard Approvals: SAE 1404276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.