Straight Adapter, .25 in Female O-Ring Boss x .375 in Male NPTF, Steel

  • Mfr # 640446
  • Zoro # G825083957
product price: 
$
3.35
/ea
Sold in multiples of 5 for $16.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
640446
Zoro #
G825083957
UPC #
-
Country of Origin
China

Description

Straight Adapter, .25 in Female O-Ring Boss x .375 in Male NPTF, Steel Connection Size 1: .25 in Connection Size 2: .375 in Connection Type: FORB|MPT Connection Type 1: Female O-Ring Boss Connection Type 2: Male NPTF Fitting Type: Adapter Material: Steel Operating Temperature: 375 degrees farenheit Series: 6404 Thread Size 1: .4375 - 20 Thread Size 2: .375 - 18

Ratings & reviews