Straight Adapter, .25 in Male JIC x M12 Male Metric ORR, Steel

  • Mfr # 7001-04-12
  • Zoro # G525083783
product price: 
$
1.95
/ea
Sold in multiples of 5 for $9.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7001-04-12
Zoro #
G525083783
UPC #
-
Country of Origin
China

Description

Straight Adapter, .25 in Male JIC x M12 Male Metric ORR, Steel Connection Size 1: .25 in Connection Size 2: M12 Connection Type: MJIC|MMORR Connection Type 1: Male JIC Connection Type 2: Male Metric ORR Fitting Type: Adapter Material: Steel Series: 7001 Thread Size 1: .4375 - 20 Thread Size 2: M12 x 1.5

Ratings & reviews