Straight Adapter, .5 in Female NPT x .75 in Male BSPT, Steel

  • Mfr # 7040-08-12
  • Zoro # G225083298
product price: 
$
5.09
/ea
Sold in multiples of 2 for $10.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7040-08-12
Zoro #
G225083298
UPC #
-
Country of Origin
China

Description

Straight Adapter, .5 in Female NPT x .75 in Male BSPT, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: FNPT|MBSPT Connection Type 1: Female NPT Connection Type 2: Male BSPT Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7040 Thread Size 1: .5 - 14 Thread Size 2: .75 - 14

Ratings & reviews