Straight Adapter, .5 in Male JIC x M20 Male Metric, Steel

  • Mfr # 7005-08-20
  • Zoro # G625083249
product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005-08-20
Zoro #
G625083249
UPC #
-
Country of Origin
China

Description

Straight Adapter, .5 in Male JIC x M20 Male Metric, Steel Connection Size 1: .5 in Connection Size 2: M20 Connection Type: MJIC|MM Connection Type 1: Male JIC Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7005 Thread Size 1: .75-16 Thread Size 2: M20 x 1.5

Ratings & reviews