Straight Adapter, .625 in Male JIC x M16 Male Metric, Steel

  • Mfr # 7005-10-16
  • Zoro # G925084120
product price: 
$
3.45
/ea
Sold in multiples of 5 for $17.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005-10-16
Zoro #
G925084120
UPC #
-
Country of Origin
China

Description

Straight Adapter, .625 in Male JIC x M16 Male Metric, Steel Connection Size 1: .625 in Connection Size 2: M16 Connection Type: MJIC|MM Connection Type 1: Male JIC Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7005 Thread Size 1: .875-14 Thread Size 2: M16 x 1.5

Ratings & reviews