Straight Adapter, .625 in Male JIC x M22 Male Metric ORR, Steel

  • Mfr # 7001-10-22
  • Zoro # G525083301
product price: 
$
5.65
/ea
Sold in multiples of 2 for $11.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7001-10-22
Zoro #
G525083301
UPC #
-
Country of Origin
China

Description

Straight Adapter, .625 in Male JIC x M22 Male Metric ORR, Steel Connection Size 1: .625 in Connection Size 2: M22 Connection Type: MJIC|MMORR Connection Type 1: Male JIC Connection Type 2: Male Metric ORR Fitting Type: Adapter Material: Steel Series: 7001 Thread Size 1: .875 - 14 Thread Size 2: M22 x 1.5

Ratings & reviews