Shop REVALVED

Straight Adapter, .75 in Male JIC x M27 Male Metric ORR, Steel

  • Mfr # 7001-12-27
  • Zoro # G525084018

product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7001-12-27
Zoro #
G525084018
UPC #
-
Country of Origin
China

Description

Straight Adapter, .75 in Male JIC x M27 Male Metric ORR, Steel Connection Size 1: .75 in Connection Size 2: M27 Connection Type: MJIC|MMORR Connection Type 1: Male JIC Connection Type 2: Male Metric ORR Fitting Type: Adapter Material: Steel Series: 7001 Thread Size 1: 1.0625 - 12 Thread Size 2: M27 x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.