Straight Adapter, .875 in Female O-Ring Boss x .75 in Male NPTF, Steel

  • Mfr # 6404-14-12
  • Zoro # G025083306
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6404-14-12
Zoro #
G025083306
UPC #
-
Country of Origin
China

Description

Straight Adapter, .875 in Female O-Ring Boss x .75 in Male NPTF, Steel Connection Size 1: .875 in Connection Size 2: .75 in Connection Type: FORB|MPT Connection Type 1: Female O-Ring Boss Connection Type 2: Male NPTF Fitting Type: Adapter Material: Steel Operating Temperature: 375 degrees farenheit Series: 6404 Thread Size 1: 1-.1875 - 12 Thread Size 2: .75 - 14

Ratings & reviews