Shop REVALVED

Straight Swivel Adapter, .3125 in Male O-Ring Boss x .25 in Female NPSM Swivel, Steel

  • Mfr # 6900O54
  • Zoro # G325084485

product price: 
$
2.99
/ea
Sold in multiples of 5 for $14.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6900O54
Zoro #
G325084485
UPC #
-
Country of Origin
China

Description

Straight Swivel Adapter, .3125 in Male O-Ring Boss x .25 in Female NPSM Swivel, Steel Connection Size 1: .3125 in Connection Size 2: .25 in Connection Type: MORB|FNPSM Swivel Connection Type 1: Male O-Ring Boss Connection Type 2: Female NPSM Swivel Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 6900 Thread Size 1: .5 - 20 Thread Size 2: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.