Straight Swivel Nut Connector, 1.0625 in Male JIC x 1.0625 in Female JIC
- Mfr # 65041212
- Zoro # G025085478
product price:Â
$
18.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65041212
- Zoro #
- G025085478
- UPC #
- -
- Country of Origin
- China
Description
Straight Swivel Nut Connector, 1.0625 in Male JIC x 1.0625 in Female JIC Connection Size 1: 1.0625 in Connection Size 2: 1.0625 in Connection Type: Male JIC|Female JIC Connection Type 1: Male JIC Connection Type 2: Female JIC Fitting Type: Connector Maximum Operating Pressure: 3000 psi Operating Temperature: 375 deg F Thread Size: 1.0625-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.