Straight Swivel Nut Connector, 1.3125 in Male JIC x 1.3125 in Female JIC
- Mfr # 65041616
- Zoro # G225085421
product price:Â
$
17.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65041616
- Zoro #
- G225085421
- UPC #
- -
- Country of Origin
- China
Description
Straight Swivel Nut Connector, 1.3125 in Male JIC x 1.3125 in Female JIC Connection Size 1: 1.3125 in Connection Size 2: 1.3125 in Connection Type: Male JIC|Female JIC Connection Type 1: Male JIC Connection Type 2: Female JIC Fitting Type: Connector Maximum Operating Pressure: 2500 psi Operating Temperature: 375 deg F Thread Size: 1.3125-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.