Swivel Adapter, .25 in Male JIC x L08 Female Metric Swivel, Steel
- Mfr # 7007-04-L08-14
- Zoro # G525084629
product price:Â
$
3.49
/ea
Sold in multiples of 5 for
$17.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7007-04-L08-14
- Zoro #
- G525084629
- UPC #
- -
- Country of Origin
- China
Description
Swivel Adapter, .25 in Male JIC x L08 Female Metric Swivel, Steel Connection Size 1: .25 in Connection Size 2: L08 Connection Type: MJIC|FMS Connection Type 1: Male JIC Connection Type 2: Female Metric Swivel Dimensions: 37.6 mm L Fitting Type: Adapter Material: Steel Series: 7007-L Thread Size 1: .4375-20 Thread Size 2: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.