Shop REVALVED

Swivel Adapter, .375 in Male NPTF x .5 in Female BSPP Swivel, Steel

  • Mfr # 7034-06-08
  • Zoro # G625082914

product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7034-06-08
Zoro #
G625082914
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .375 in Male NPTF x .5 in Female BSPP Swivel, Steel Connection Size 1: .375 in Connection Size 2: .5 in Connection Type: MPT|FBSPP Swivel Connection Type 1: Male NPTF Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7034 Thread Size 1: .375 - 18 Thread Size 2: .5 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.