Swivel Adapter, .5 in Male NPTF x .375 in Female BSPP Swivel, Steel

  • Mfr # 7034-08-06
  • Zoro # G425084675
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7034-08-06
Zoro #
G425084675
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .5 in Male NPTF x .375 in Female BSPP Swivel, Steel Connection Size 1: .5 in Connection Size 2: .375 in Connection Type: MPT|FBSPP Swivel Connection Type 1: Male NPTF Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7034 Thread Size 1: .5 - 14 Thread Size 2: .375 - 19

Ratings & reviews