Swivel Adapter, .75 in Female JIC Swivel x .625 in Male BSPP, Steel

  • Mfr # 7022-12-10
  • Zoro # G125084012
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7022-12-10
Zoro #
G125084012
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .75 in Female JIC Swivel x .625 in Male BSPP, Steel Connection Size 1: .75 in Connection Size 2: .625 in Connection Type: FJIC Swivel|MBSPP Connection Type 1: Female JIC Swivel Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Thread Size 1: 1.0625 - 12 Thread Size 2: .625 - 14

Ratings & reviews