Swivel Adapter, .75 in Male NPTF x .75 in Female BSPP Swivel, Steel
- Mfr # 7034-12-12
- Zoro # G025085171
product price:
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7034-12-12
- Zoro #
- G025085171
- UPC #
- -
- Country of Origin
- China
Description
Swivel Adapter, .75 in Male NPTF x .75 in Female BSPP Swivel, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MPT|FBSPP Swivel Connection Type 1: Male NPTF Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7034 Thread Size 1: .75 - 14 Thread Size 2: .75 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.