Shop REVALVED

Swivel Branch Tee, .5 in Male NPTF x .25 in FNPSM Swivel x .25 in FNPSM Swivel, Steel

  • Mfr # 160184
  • Zoro # G225085704

product price: 
$
11.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
160184
Zoro #
G225085704
UPC #
-
Country of Origin
China

Description

Swivel Branch Tee, .5 in Male NPTF x .25 in FNPSM Swivel x .25 in FNPSM Swivel, Steel Connection Size 1: .5 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MPT|FNPSM|FNPSM Connection Type 1: Male NPTF Connection Type 2: Female NPSM Swivel Connection Type 3: FNPSM Swivel Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 1601 Thread Size 1: .5 - 14 Thread Size 2: .25 - 18 Thread Size 3: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.