Swivel Elbow, .5 in Male JIC x .5 in Female BSPP, Steel
- Mfr # 7204-08-08
- Zoro # G525083370
product price:Â
$
0.85
/ea
Sold in multiples of 10 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7204-08-08
- Zoro #
- G525083370
- UPC #
- -
- Country of Origin
- China
Description
Swivel Elbow, .5 in Male JIC x .5 in Female BSPP, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: MJIC|FBSPP Swivel Connection Type 1: Male JIC Connection Type 2: Female BSPP Swivel Fitting Type: 90-deg Elbow Material: Steel Series: 7204 Thread Size 1: .75 - 16 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.