Shop REVALVED

Swivel Nut Connector, .375 x .25 in Male JIC|Female JIC, Steel

  • Mfr # 650464
  • Zoro # G125085163

product price: 
$
39.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650464
Zoro #
G125085163
UPC #
-
Country of Origin
China

Description

Swivel Nut Connector, .375 x .25 in Male JIC|Female JIC, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: Male JIC|Female JIC Connection Type 1: Male JIC Connection Type 2: Female JIC Fitting Type: Connector Material: Steel Material Construction: Steel Thread Size: .5625-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.