Swivel Nut Elbow, .375 in JIC Tube x .375 in FPT, Steel

  • Mfr # 650366
  • Zoro # G525084872
product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650366
Zoro #
G525084872
UPC #
-
Country of Origin
China

Description

Swivel Nut Elbow, .375 in JIC Tube x .375 in FPT, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: JIC|FPT Connection Type 1: JIC Tube Connection Type 2: FPT Fitting Type: Elbow Material: Steel Material Construction: Steel Thread Size: .5625-18

Ratings & reviews