Swivel Union Tee, .375 in Female JIC Swivel x .375 in Female JIC Swivel x .375 in Female JIC Swivel

  • Mfr # 6606-06-06-06
  • Zoro # G925084571
product price: 
$
8.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6606-06-06-06
Zoro #
G925084571
UPC #
-
Country of Origin
China

Description

Swivel Union Tee, .375 in Female JIC Swivel x .375 in Female JIC Swivel x .375 in Female JIC Swivel, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Size 3: .375 in Connection Type: FJIC Swivel|FJIC Swivel|FJIC Swivel Connection Type 1: Female JIC Swivel Connection Type 2: Female JIC Swivel Connection Type 3: Female JIC Swivel Fitting Type: Tee Material: Steel Series: 6606 Thread Size 1: .5625 - 18 Thread Size 2: .5625 - 18 Thread Size 3: .5625 - 18 Standard Approvals: SAE J514

Ratings & reviews