Shop REVALVED
Create Account
Tee, 1.5 in Female NPTF x 1.5 in Female NPTF x 1.5 in Female NPTF, Steel
- Mfr # 560524
- Zoro # G525084360
product price:Â
$
98.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560524
- Zoro #
- G525084360
- UPC #
- -
- Country of Origin
- China
Description
Tee, 1.5 in Female NPTF x 1.5 in Female NPTF x 1.5 in Female NPTF, Steel Connection Size 1: 1.5 in Connection Size 2: 1.5 in Connection Size 3: 1.5 in Connection Type: FPT|FPT|FPT Connection Type 1: Female NPTF Connection Type 2: Female NPTF Connection Type 3: Female NPTF Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 5605 Thread Size 1: 1.5-11.5 Thread Size 2: 1.5-11.5 Thread Size 3: 1.5-11.5 Standard Approvals: SAE 140438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.