Shop REVALVED

Tee, .25 in Female NPTF x .25 in Female NPTF x .25 in Female NPTF, Steel

  • Mfr # 560544
  • Zoro # G425084729

product price: 
$
10.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
560544
Zoro #
G425084729
UPC #
-
Country of Origin
China

Description

Tee, .25 in Female NPTF x .25 in Female NPTF x .25 in Female NPTF, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: FPT|FPT|FPT Connection Type 1: Female NPTF Connection Type 2: Female NPTF Connection Type 3: Female NPTF Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 5605 Thread Size 1: .25 - 18 Thread Size 2: .25 - 18 Thread Size 3: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.