Type F Cam and Groove Adapter, 1/2-in Male Adapter x 1/2-in Male NPT, Aluminum

  • Mfr # CGF-050-A1
  • Zoro # G725068061
product price: 
$
9.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGF-050-A1
Zoro #
G725068061
UPC #
-
Country of Origin
China

Description

Type F Cam and Groove Adapter, 1/2-in Male Adapter x 1/2-in Male NPT, Aluminum. Connection Size 1: 1/2 in Connection Size 2: 1/2 in Connection Type: Male Adapter, MPT Connection Type 1: Male Adapter Connection Type 2: Male NPT Fitting Type: Adapter Material: Aluminum Operating Temperature: 70 Degrees F Series: Type F Thread Size: 1/2 - 14

Ratings & reviews