Union Cross, .25 in Male JIC x .25 in Male JIC x .25 in Male JIC x .25 in Male JIC, Steel

  • Mfr # 26504
  • Zoro # G225084950
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26504
Zoro #
G225084950
UPC #
-
Country of Origin
China

Description

Union Cross, .25 in Male JIC x .25 in Male JIC x .25 in Male JIC x .25 in Male JIC, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Size 4: .25 in Connection Type: MJIC|MJIC|MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Male JIC Connection Type 4: Male JIC Fitting Type: Cross Material: Steel Operating Temperature: 375 degrees farenheit Series: 2650 Thread Size 1: .4375 - 20 Thread Size 2: .4375 - 20 Thread Size 3: .4375 - 20 Thread Size 4: .4375 - 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.