Shop REVALVED
Create Account
Union Hex Nipple, 1 in Male O-Ring Boss x 1 in Male O-Ring Boss, Steel
- Mfr # 6403O16
- Zoro # G725085914
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6403O16
- Zoro #
- G725085914
- UPC #
- -
- Country of Origin
- China
Description
Union Hex Nipple, 1 in Male O-Ring Boss x 1 in Male O-Ring Boss, Steel Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: MORB|MORB Connection Type 1: Male O-Ring Boss Connection Type 2: Male O-Ring Boss Fitting Type: Nipple Material: Steel Maximum Operating Pressure: 2300 psi Operating Temperature: 375 degrees farenheit Series: 6403 Thread Size 1: 1.3125 - 12 Thread Size 2: 1.3125 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.