Union Hex Nipple, .375 in Male O-Ring Boss x .25 in Male O-Ring Boss, Steel

  • Mfr # 6403O64
  • Zoro # G625085762
product price: 
$
10.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6403O64
Zoro #
G625085762
UPC #
-
Country of Origin
China

Description

Union Hex Nipple, .375 in Male O-Ring Boss x .25 in Male O-Ring Boss, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MORB|MORB Connection Type 1: Male O-Ring Boss Connection Type 2: Male O-Ring Boss Fitting Type: Nipple Material: Steel Operating Temperature: 375 degrees farenheit Series: 6403 Thread Size 1: .5625 - 18 Thread Size 2: .4375 - 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.