Union Hex Nipple, .625 in Male O-Ring Boss x .625 in Male O-Ring Boss, Steel
- Mfr # 6403O10
- Zoro # G125084142
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6403O10
- Zoro #
- G125084142
- UPC #
- -
- Country of Origin
- China
Description
Union Hex Nipple, .625 in Male O-Ring Boss x .625 in Male O-Ring Boss, Steel Connection Size 1: .625 in Connection Size 2: .625 in Connection Type: MORB|MORB Connection Type 1: Male O-Ring Boss Connection Type 2: Male O-Ring Boss Dimensions: 1.7 in L Fitting Type: Nipple Material: Steel Operating Temperature: 375 degrees farenheit Series: 6403 Thread Size 1: .875 - 14 Thread Size 2: .875 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.