Shop REVALVED
Create Account
Union Tee, .625 in Male O-Ring Face Seal x .625 in Male O-Ring Face Seal x .625 in, Steel
- Mfr # FS26031010
- Zoro # G325083129
product price:Â
$
12.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS26031010
- Zoro #
- G325083129
- UPC #
- -
- Country of Origin
- China
Description
Union Tee, .625 in Male O-Ring Face Seal x .625 in Male O-Ring Face Seal x .625 in, Steel Connection Size 1: .625 in Connection Size 2: .625 in Connection Size 3: .625 in Connection Type: MORFS|MORFS|MORFS Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Connection Type 3: Male O-Ring Face Seal Fitting Type: Tee Material: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Series: FS2603 Thread Size 1: 1-14 Thread Size 2: 1-14 Thread Size 3: 1-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.