Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revcor Blower Whl, Dia 4 3/4 In, Width 2 1/2 In Q475-250S L

Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Discontinued)

  • Mfr # Q475-250S L
  • Zoro # G1487604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q475-250S L
Zoro #
G1487604
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
4-3/4
Bore Dia. (In.)
1/2
Wheel Width (In.)
2-1/2

Details

Rotation
CCW Closed End
Max. RPM
3600
Wheel Material
Galvanized Steel
Item
Blower Wheel
Type
Direct Drive, Single Inlet Forward Curve

Description

Blower Wheel, Wheel Material Galvanized Steel, Rotation CCW Closed End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.