Zoro Homepage

Blower Whl, Dia 5 In, Width 2 1/2 In

  • Mfr # B506-250S

  • Zoro # G4018795


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
5 1/16 in
Bore Dia. (In.)
1/2 in
Rotation
CW Closed End
Wheel Width (In.)
2 1/2 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B506-250S
Zoro #
G4018795
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
5 1/16 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
2 1/2 in
Wheel Width
2 1/2 in
Wheel Diameter
5 1/16 in
Bore Diameter
1/2 in

Details

Rotation
CW Closed End
Max. RPM
4,000 RPM
Wheel Material
Steel
Item
Blower Wheel
Type
Direct Drive, Single Inlet Forward Curve
Application
Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Features
High Air Volume with Low Vibration
Wheel Construction
Tabbed
Drive Type
Direct Drive
Wheel Material Finish
Galvanized
Wheel Type
Forward-Curved
Product Type
Blower Wheel
Hub Type
Convex
Maximum Speed
4,000 RPM
Market
Commercial, Residential
Wheel Hub Position
Inside
Number of Inlets
1
Includes Set Screws
Yes

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 5 1/16 in, Wheel Width 2 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 4,000 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.