Zoro Homepage

Blower Whl, Dia 6 1/4 In, Width 2 7/8 In

  • Mfr # Q631-293S CCW

  • Zoro # G3915317


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
6 1/4 in
Bore Dia. (In.)
5/16 in
Rotation
CCW Closed End
Wheel Width (In.)
2 7/8 in
Wheel Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q631-293S CCW
Zoro #
G3915317
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 1/4 in
Bore Dia. (In.)
5/16 in
Wheel Width (In.)
2 7/8 in
Wheel Width
2 7/8 in
Bore Diameter
5/16 in
Wheel Diameter
6 1/4 in

Details

Rotation
CCW Closed End
Max. RPM
3,400 RPM
Wheel Material
Steel
Item
Blower Wheel
Type
Direct Drive, Single Inlet Forward Curve
Product Type
Blower Wheel
Maximum Speed
3,400 RPM
Hub Type
Convex
Wheel Construction
Strip
Application
Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Wheel Hub Position
Inside
Includes Set Screws
Yes
Wheel Type
Forward-Curved
Drive Type
Direct Drive
Number of Inlets
1
Wheel Material Finish
Galvanized

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 1/4 in, Wheel Width 2 7/8 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,400 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.