Zoro Homepage

Blower Whl, Dia 6 In, Width 9 In

  • Mfr # PD660-400

  • Zoro # G4152285


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
6 in
Bore Dia. (In.)
1/2 in
Rotation
CW/CCW
Wheel Width (In.)
9 in
Wheel Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD660-400
Zoro #
G4152285
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
9 in
Wheel Width
9 in
Bore Diameter
1/2 in
Wheel Diameter
6 in

Details

Rotation
CW/CCW
Max. RPM
1,550 RPM
Wheel Material
Plastic
Item
Blower Wheel
Type
Direct Drive, Double Inlet Forward Curve
Includes Set Screws
Yes
Product Type
Blower Wheel
Maximum Speed
1,550 RPM
Number of Inlets
2
Market
Commercial, Industrial
Wheel Type
Forward-Curved
Wheel Hub Position
Center
Drive Type
Direct Drive
Features
High Air Volume with Low Vibration
Application
Air Conditioning, Dehumidifying, Heating, Ventilation

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 6 in, Wheel Width 9 in, Bore Diameter 1/2 in, Wheel Material Plastic, Rotation CW/CCW, Wheel Hub Position Center, Maximum Speed 1,550 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.