Zoro Homepage
This item is Discontinued.
Revcor Blower Whl, Dia 7 1/8 In, Width 7 1/4 In C712-725HD

Blower Whl, Dia 7 1/8 In, Width 7 1/4 In (Discontinued)

  • Mfr # C712-725HD
  • Zoro # G3922493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C712-725HD
Zoro #
G3922493
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7-1/8
Bore Dia. (In.)
3/8
Wheel Width (In.)
7-1/4

Details

Rotation
CCW Hub End
Max. RPM
1800
Wheel Material
Aluminum
Item
Blower Wheel
Type
Direct Drive, Double Inlet Forward Curve

Description

Blower Wheel, Wheel Material Aluminum, Rotation CCW Hub End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.