Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Whl, Dia 8 In, Width 4 In

  • Mfr # 110979-SGL-1

  • Zoro # G0399131


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
8 in
Bore Dia. (In.)
1/2 in
Rotation
CW Closed End
Wheel Width (In.)
4 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110979-SGL-1
Zoro #
G0399131
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
8 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
4 in
Wheel Width
4 in
Wheel Diameter
8 in
Bore Diameter
1/2 in

Details

Rotation
CW Closed End
Max. RPM
1,850 RPM
Wheel Material
Aluminum
Item
Blower Wheel
Type
Direct Drive, Single Inlet Forward Curve
Wheel Hub Position
Inside
Maximum Speed
1,850 RPM
Number of Inlets
1
Hub Type
Convex
Product Type
Blower Wheel
Includes Set Screws
Yes
Wheel Type
Forward-Curved
Drive Type
Direct Drive
Wheel Construction
Tabbed
Application
Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Market
Commercial, Residential
Wheel Material Finish
Aluminum Plated

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 8 in, Wheel Width 4 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,850 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.