Zoro Homepage
This item is Discontinued.
Revcor Heavy Duty Propeller, 16 In, 38 Pitch QC1604-38

Heavy Duty Propeller, 16 In, 38 Pitch (Discontinued)

  • Mfr # QC1604-38
  • Zoro # G4160021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1604-38
Zoro #
G4160021
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
16
Bore Dia. (In.)
1/2
Blade Width (In.)
2.5625
Blade Height (In.)
2-1/2

Details

Number of Blades
4
Required Motor HP
3/4
Blade Material
Stainless Steel
Pitch (Deg.)
38
RPM Low
850
Rotation
CCW
Required HP @ Higher RPM
3/4
Number of Set Screws
2
CFM @ 0.250-In. SP
3200
Item
Replacement Propeller
Required HP @ Lower RPM
1/8
Type
Industrial/Commercial Heavy-Duty
CFM @ 0.500-In. SP
2750
RPM High
2090
CFM @ 0.375-In. SP
3100
CFM @ 0.000-In. SP
3200
Max. RPM
2090
CFM @ 0.125-In. SP
3350

Description

Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 16, Bore Dia. (In.) 1/2, Number of Blades 4, Pitch (Deg.) 38, Blade Material Stainless Steel, Number of Set Screws 2, Rotation CCW, Required Motor HP 3/4, Required HP @ Higher RPM 3/4, Required HP @ Lower RPM 1/8, RPM Low 850, RPM High 2090, Max. RPM 2090, CFM @ 0.000-In. SP 3200, CFM @ 0.125-In. SP 3350, CFM @ 0.250-In. SP 3200, CFM @ 0.375-In. SP 3100, CFM @ 0.500-In. SP 2750, Blade Height (In.) 2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.