Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Propeller, 24 In, 38 Pitch

  • Mfr # KH240638

  • Zoro # G4073702


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Number of Blades
6
Required Motor HP
2 3/4
CFM @ 0.000-In. SP
11,165 cfm
Max. RPM
1,450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH240638
Zoro #
G4073702
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Blade Height (In.)
3 5/8 in
Blade Width (In.)
6 1/4 in

Details

Number of Blades
6
Required Motor HP
2 3/4
CFM @ 0.000-In. SP
11,165 cfm
Max. RPM
1,450 RPM
For Use With
H Type Taper Lock Bushing
Required HP @ Higher RPM
2 3/4 hp
Blade Material
Galvanized
Rotation
Clockwise
CFM @ 0.125-In. SP
10,869 cfm
RPM Low
850 RPM
Pitch (Deg.)
38 Degrees
Type
Industrial/Commercial Heavy-Duty
Item
Fan Blade
RPM High
1,450 RPM
CFM @ 0.250-In. SP
10,556 cfm
CFM @ 0.500-In. SP
9,856 cfm
Required HP @ Lower RPM
1/2 hp
CFM @ 0.375-In. SP
10,220 cfm

Description

Fan Blade, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 24 in, Number of Blades 6, Pitch (Deg.) 38 Degrees , Blade Material Galvanized, Rotation Clockwise, Required Motor HP 2 3/4, Required HP @ Higher RPM 2 3/4 hp, Required HP @ Lower RPM 1/2 hp, RPM Low 850 RPM, RPM High 1,450 RPM, Max. RPM 1,450 RPM, CFM @ 0.000-In. SP 11,165 cfm, CFM @ 0.125-In. SP 10,869 cfm, CFM @ 0.250-In. SP 10,556 cfm, CFM @ 0.375-In. SP 10,220 cfm, CFM @ 0.500-In. SP 9,856 cfm, Blade Height (In.) 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.